Motion
36964781

Made in USA
36964781

Pipe Marker with Roof Drain Legend and Arrow Graphic 10 to 10" Pipe Outside Diam, White on Green
Mi Item #11686519
MFR #36964781
Price$46.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36964781

Pipe Marker with Roof Drain Legend and Arrow Graphic 10 to 10" Pipe Outside Diam, White on Green
Mi Item #11686519
MFR #36964781

Mfr description
36964781 36964781 ROOF DRAIN GREEN SZ-H
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.33/each

Specifications

Dimensions

  • Max Pipe Outside Diameter
    10 in
  • Min Pipe Outside Diameter
    10 in

Details

  • Color
    White on Green
  • Graphics
    Arrow
  • Legend
    Roof Drain
  • Marker Coating
    No Coating
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Material
    Plastic
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)