Motion
36964864

Made in USA
36964864

Pipe Marker with Fire Sprinkler Legend and Arrow Graphic 10 to 10" Pipe Outside Diam, White on Red
Mi Item #11686528
MFR #36964864
Price$46.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36964864

Pipe Marker with Fire Sprinkler Legend and Arrow Graphic 10 to 10" Pipe Outside Diam, White on Red
Mi Item #11686528
MFR #36964864

Mfr description
36964864 36964864 FIRE SPRINKLER RED SZ-
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.33/each

Specifications

Dimensions

  • Max Pipe Outside Diameter
    10 in
  • Min Pipe Outside Diameter
    10 in

Details

  • Color
    White on Red
  • Graphics
    Arrow
  • Legend
    Fire Sprinkler
  • Marker Coating
    No Coating
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Material
    Plastic
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)