Motion
09392705
3/8-16 3-1/2" OAL Equal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 1" Equal Thread Length
MI ITEM #11686531
MFR #09392705
Price$5.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 3-1/2" OAL Equal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 1" Equal Thread Length
MI ITEM #11686531
MFR #09392705

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.93/each

Specifications

Dimensions

  • Equal Style Thread Length
    1 in
  • Overall Length
    3-1/2 in
  • Thread Size
    3/8-16

Details

  • Finish Coating
    Black Oxide
  • Material
    Carbon Steel
  • Style
    Equal Double Threaded

Overview

Mfr description
09392705 3/8-16 X 1" X 3.5L THREADED STU
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought