Overview
Mfr description
36965002 36965002 TOWER WATER GREEN SZ-H
Specifications
- ColorWhite on Green
- Max Pipe Outside Diameter10 in
- Min Pipe Outside Diameter10 in
- MaterialPlastic
- Marker StyleWrap Around (Non-Adhesive)
- Marker CoatingNo Coating
- PSC Code9905
- LegendTower Water
- GraphicsArrow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data