Motion
36967859

Made in USA
36967859

4 Line, 1/2 Inch Character, Manual Stencil Machine 23 Characters per Ft.
Mi Item #11686555
MFR #36967859
Price$5,490.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36967859

4 Line, 1/2 Inch Character, Manual Stencil Machine 23 Characters per Ft.
Mi Item #11686555
MFR #36967859

Mfr description
36967859 36967859 1/2" CHARACTER MARSH S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,490.03/each

Specifications

Dimensions

  • Character Size
    1/2 in

Details

  • Characters Per Foot
    23 ft
  • Maximum Number of Lines
    4
  • Type
    Manual Stencil Machine
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)