Motion
36967867

Made in USA
36967867

4 Line, 3/4 Inch Character, Manual Stencil Machine 16 Characters per Ft.
MI ITEM #11686557
MFR #36967867
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36967867

4 Line, 3/4 Inch Character, Manual Stencil Machine 16 Characters per Ft.
MI ITEM #11686557
MFR #36967867

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36967867 36967867 3/4" CHARACTER MARSH S

Specifications

  • Character Size
    3/4 in
  • Characters Per Foot
    16 ft
  • Maximum Number of Lines
    4
  • Type
    Manual Stencil Machine

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text