1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
09392887
1/2-13 7" OAL Equal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 1-3/4" Equal Thread Length
MI ITEM #
11686564
MFR #
09392887
Price
$6.65
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 09392887
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
09392887
1/2-13 7" OAL Equal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 1-3/4" Equal Thread Length
MI ITEM #
11686564
MFR #
09392887
Mfr description
09392887 1/2-13 X 1-3/4 X 7L THREADED ST
Carbon steel is a soft, durable metal
It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$6
.65
/each
Add to Cart
Specifications
Dimensions
Equal Style Thread Length
1-3/4 in
Overall Length
7 in
Thread Size
1/2-13
Details
Finish Coating
Black Oxide
Material
Carbon Steel
Style
Equal Double Threaded
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items