1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
36968154
16 Inch Long x 0.015 Inch Thick Stencil Board 6 x 16 Dimension, 950 Pieces
MI ITEM #
11686567
MFR #
36968154
List Price
$353.30
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 36968154
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
36968154
16 Inch Long x 0.015 Inch Thick Stencil Board 6 x 16 Dimension, 950 Pieces
MI ITEM #
11686567
MFR #
36968154
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$353.30
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
36968154 36968154 6" X 16" STENCIL BOARD
Specifications
Dimensions
6 x 16
Length
16 in
Number Of Pieces
950
Thickness
0.0150 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data