1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
36968196
24 Inch Long x 0.015 Inch Thick Stencil Board 6-1/2 x 24 Dimension, 585 Pieces
MI ITEM #
11686575
MFR #
36968196
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 36968196
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
36968196
24 Inch Long x 0.015 Inch Thick Stencil Board 6-1/2 x 24 Dimension, 585 Pieces
MI ITEM #
11686575
MFR #
36968196
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
36968196 36968196 6 1/2" X 24" STENCIL B
Specifications
Dimensions
6-1/2 x 24
Length
24 in
Number Of Pieces
585
Thickness
0.0150 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought