Motion
09392978
5/8-11 8" OAL Equal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 2" Equal Thread Length
Mi Item #11686582
MFR #09392978
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 8" OAL Equal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 2" Equal Thread Length
Mi Item #11686582
MFR #09392978

Mfr description
09392978 5/8-11 X 2 X 8L THREADED STUDSR
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Equal Style Thread Length
    2 in
  • Overall Length
    8 in
  • Thread Size
    5/8-11

Details

  • Finish Coating
    Black Oxide
  • Material
    Carbon Steel
  • Style
    Equal Double Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)