Motion
09429135
500 Lb Capacity, 1/2-13 Thread, Zinc Stud, Machine Socket Mount Leveling Mount, 6" Stud Length, 3" Base Diam, Elastomer Pad
Mi Item #11686593
MFR #09429135
Price$52.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
500 Lb Capacity, 1/2-13 Thread, Zinc Stud, Machine Socket Mount Leveling Mount, 6" Stud Length, 3" Base Diam, Elastomer Pad
Mi Item #11686593
MFR #09429135

Mfr description
09429135 1/2-13X3"300-500LB CAP ANTI-VIB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.95/each

Specifications

Dimensions

  • Base Diameter
    3 in
  • Stud Length
    6 in
  • Thread Size
    1/2-13

Details

  • Base Edge Height
    1-1/2,1.5
  • Capacity
    300/500
  • Load Capacity
    500.000 lb
  • Stud Material
    Zinc
  • Type
    Machine Leveling Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)