1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Leveling Components
Threaded Tube Ends
Gibraltar Brands 09960824
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
09960824
1-1/2" Tube, 5/8-11 Thread, 1,000 Lb Capacity, Square Tube End;0.065" Tube Wall, 1-1/2" Square
MI ITEM #
11686612
MFR #
09960824
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
09960824 5/8-11 1.50X.065WALL S THREADED
Specifications
Tube Wall Thickness
0.065 in
Square Size
1.500 in
Tube Size
1.50 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought