1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
40603821
2" Tube, 5/8-11 Thread, 1,800 Lb Capacity, Square Tube End;0.109/0.12" Tube Wall, 2" Square
MI ITEM #
11686642
MFR #
40603821
Price
$21.98
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Leveling Components
Threaded Tube Ends
Gibraltar Brands 40603821
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
40603821
2" Tube, 5/8-11 Thread, 1,800 Lb Capacity, Square Tube End;0.109/0.12" Tube Wall, 2" Square
MI ITEM #
11686642
MFR #
40603821
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$21.98
/each
Qty
Add to Cart
Specifications
Dimensions
Square Size
2.000 in
Tube Size
2.00 in
Tube Wall Thickness
0.109/0.120 in
Overview
Mfr description
40603821 5/8-11 2.00X.109WALL THREADED T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought