Motion
40610008
700 Lb Capacity, 10-32 Thread, 17/32" OAL, Zinc Stud, Tapped Pivotal Socket Mount Leveling Mount, 3/4" Base Diam, Zinc Pad, 3/8" Hex
MI ITEM #11686645
MFR #40610008
List Price$7.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
700 Lb Capacity, 10-32 Thread, 17/32" OAL, Zinc Stud, Tapped Pivotal Socket Mount Leveling Mount, 3/4" Base Diam, Zinc Pad, 3/8" Hex
MI ITEM #11686645
MFR #40610008

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.10/each for your price

Overview

Mfr description
40610008 10-32 STEEL W/OUT BOLT ZINC LEV

Specifications

  • Base Diameter
    3/4 in
  • Hex Size
    3/8 mm
  • Length
    17/32 in
  • Load Capacity
    700.000 lb
  • Thread Size
    10-32
  • Type
    Tapped Pivotal
  • Stud Material
    Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought