Motion
40610032
5000 Lb Capacity, 1/2-13 Thread, 1-1/8" OAL, Zinc Stud, Tapped Pivotal Socket Mount Leveling Mount, 1-7/8" Base Diam, Zinc Pad, 3/4" Hex
Mi Item #11686651
MFR #40610032
Price$15.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5000 Lb Capacity, 1/2-13 Thread, 1-1/8" OAL, Zinc Stud, Tapped Pivotal Socket Mount Leveling Mount, 1-7/8" Base Diam, Zinc Pad, 3/4" Hex
Mi Item #11686651
MFR #40610032

Mfr description
40610032 1/2-13 STEEL W/O BOLT ZINC LEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.13/each

Specifications

Dimensions

  • Base Diameter
    1-7/8 in
  • Hex Size
    3/4 mm
  • Length
    1-1/8 in
  • Thread Size
    1/2-13

Details

  • Load Capacity
    5,000.000 lb
  • Stud Material
    Zinc
  • Type
    Tapped Pivotal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)