Motion
40610073
525 Lb Capacity, 10-32 Thread, 1/2" OAL, Zinc Stud, Tapped Pivotal Socket Mount Leveling Mount, 3/4" Base Diam, Steel Pad, 3/8" Hex
MI ITEM #11686659
MFR #40610073
List Price$10.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
525 Lb Capacity, 10-32 Thread, 1/2" OAL, Zinc Stud, Tapped Pivotal Socket Mount Leveling Mount, 3/4" Base Diam, Steel Pad, 3/8" Hex
MI ITEM #11686659
MFR #40610073

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.30/each for your price

Overview

Mfr description
40610073 10-32 NO-SKID W/O BOLT ZINC LEV

Specifications

  • Base Diameter
    3/4 in
  • Hex Size
    3/8 mm
  • Length
    1/2 in
  • Load Capacity
    525.000 lb
  • Thread Size
    10-32
  • Type
    Tapped Pivotal
  • Stud Material
    Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought