Overview
Mfr description
40610107 1/2-13 NO-SKID W/O BLT ZINC LEV
Specifications
- Base Diameter1-7/8 in
- Hex Size3/4 mm
- Length1-1/8 in
- Load Capacity3,750.000 lb
- Thread Size1/2-13
- TypeTapped Pivotal
- Stud MaterialZinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data