1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
40610131
15000 Lb Capacity, 1-8 Thread, 1-7/8" OAL, Zinc Stud, Tapped Pivotal Socket Mount Leveling Mount, 4" Base Diam, Steel Pad, 1-3/8" Hex
MI ITEM #
11686671
MFR #
40610131
List Price
$72.13
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 40610131
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
40610131
15000 Lb Capacity, 1-8 Thread, 1-7/8" OAL, Zinc Stud, Tapped Pivotal Socket Mount Leveling Mount, 4" Base Diam, Steel Pad, 1-3/8" Hex
MI ITEM #
11686671
MFR #
40610131
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$72.13
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
40610131 1"-8 NO-SKID W/O BLT ZINC LEVEL
Specifications
Base Diameter
4 in
Hex Size
1-3/8 mm
Length
1-7/8 in
Load Capacity
15,000.000 lb
Thread Size
1-8
Type
Tapped Pivotal
Stud Material
Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought