Motion
40610172
1/2-13 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 5,000 Max Lb Capacity, 1-7/8" Base Diam
Mi Item #11686679
MFR #40610172
Price$29.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 5,000 Max Lb Capacity, 1-7/8" Base Diam
Mi Item #11686679
MFR #40610172

Mfr description
40610172 1/2-13 STEEL WITH BOLT ZINC LEV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.48/each

Specifications

Dimensions

  • Base Diameter
    1-7/8 in
  • Bolt Thread Size
    1/2-13

Details

  • Load Capacity
    5,000.000 lb
  • Type
    Studded Pivotal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)