Motion
40610180
5/8-11 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 6,000 Max Lb Capacity, 2-1/2" Base Diam
Mi Item #11686681
MFR #40610180
Price$28.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 6,000 Max Lb Capacity, 2-1/2" Base Diam
Mi Item #11686681
MFR #40610180

Mfr description
40610180 5/8-11 STEEL WITH BOLT ZINC LEV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.25/each

Specifications

Dimensions

  • Base Diameter
    2-1/2 in
  • Bolt Thread Size
    5/8-11

Details

  • Load Capacity
    6,000.000 lb
  • Type
    Studded Pivotal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)