Motion
40610248
1/2-13 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 700 Max Lb Capacity, 1-7/8" Base Diam
MI ITEM #11686693
MFR #40610248
List Price$24.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 700 Max Lb Capacity, 1-7/8" Base Diam
MI ITEM #11686693
MFR #40610248

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.28/each for your price

Overview

Mfr description
40610248 1/2-13 NO-SKID W/ BOLT ZINC LEV

Specifications

  • Base Diameter
    1-7/8 in
  • Bolt Thread Size
    1/2-13
  • Load Capacity
    700.000 lb
  • Type
    Studded Pivotal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought