Overview
Mfr description
40610321 5/8-11 S.S. W/OUT BOLT LEVELING
Specifications
- Base Diameter2-1/2 in
- Hex Size7/8 mm
- Length1-1/4 in
- Load Capacity6,000.000 lb
- Thread Size5/8-11
- TypeTapped Pivotal
- Stud MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data