Motion
40610339
7400 Lb Capacity, 3/4-10 Thread, 1-1/2" OAL, Stainless Steel Stud, Tapped Pivotal Socket Mount Leveling Mount, 3" Base Diam, Stainless Steel Pad, 1-1/16" Hex
MI ITEM #11686710
MFR #40610339
List Price$67.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7400 Lb Capacity, 3/4-10 Thread, 1-1/2" OAL, Stainless Steel Stud, Tapped Pivotal Socket Mount Leveling Mount, 3" Base Diam, Stainless Steel Pad, 1-1/16" Hex
MI ITEM #11686710
MFR #40610339

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$67.25/each for your price

Overview

Mfr description
40610339 3/4-10 S.S. W/OUT BOLT LEVELING

Specifications

  • Base Diameter
    3 in
  • Hex Size
    1-1/16 mm
  • Length
    1-1/2 in
  • Load Capacity
    7,400.000 lb
  • Thread Size
    3/4-10
  • Type
    Tapped Pivotal
  • Stud Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought