Motion
40610362
200 Lb Capacity, 1/4-20 Thread, 11/16" OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Mount, 1" Base Diam, Steel Pad, 1/2" Hex
Mi Item #11686716
MFR #40610362
Price$11.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200 Lb Capacity, 1/4-20 Thread, 11/16" OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Mount, 1" Base Diam, Steel Pad, 1/2" Hex
Mi Item #11686716
MFR #40610362

Mfr description
40610362 1/4-20 DELRIN W/O BOLT LEVELING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.18/each

Specifications

Dimensions

  • Base Diameter
    1 in
  • Hex Size
    1/2 mm
  • Length
    11/16 in
  • Thread Size
    1/4-20

Details

  • Load Capacity
    200.000 lb
  • Stud Material
    Steel
  • Type
    Tapped Pivotal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)