Motion
40610370
300 Lb Capacity, 3/8-16 Thread, 7/8" OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Mount, 1-1/4" Base Diam, Steel Pad, 5/8" Hex
MI ITEM #11686718
MFR #40610370
List Price$11.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
300 Lb Capacity, 3/8-16 Thread, 7/8" OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Mount, 1-1/4" Base Diam, Steel Pad, 5/8" Hex
MI ITEM #11686718
MFR #40610370

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.78/each for your price

Overview

Mfr description
40610370 3/8-16 DELRIN W/O BOLT LEVELING

Specifications

  • Base Diameter
    1-1/4 in
  • Hex Size
    5/8 mm
  • Length
    7/8 in
  • Load Capacity
    300.000 lb
  • Thread Size
    3/8-16
  • Type
    Tapped Pivotal
  • Stud Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought