Motion
40610388
700 Lb Capacity, 1/2-13 Thread, 1-1/8" OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Mount, 1-7/8" Base Diam, Steel Pad, 3/4" Hex
MI ITEM #11686720
MFR #40610388
List Price$14.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
700 Lb Capacity, 1/2-13 Thread, 1-1/8" OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Mount, 1-7/8" Base Diam, Steel Pad, 3/4" Hex
MI ITEM #11686720
MFR #40610388

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.88/each for your price

Overview

Mfr description
40610388 1/2-13 DELRIN W/O BOLT LEVELING

Specifications

  • Base Diameter
    1-7/8 in
  • Hex Size
    3/4 mm
  • Length
    1-1/8 in
  • Load Capacity
    700.000 lb
  • Thread Size
    1/2-13
  • Type
    Tapped Pivotal
  • Stud Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought