Motion
40610396
1200 Lb Capacity, 5/8-11 Thread, 1-1/4" OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Mount, 2-1/2" Base Diam, Steel Pad, 7/8" Hex
Mi Item #11686722
MFR #40610396
Price$24.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1200 Lb Capacity, 5/8-11 Thread, 1-1/4" OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Mount, 2-1/2" Base Diam, Steel Pad, 7/8" Hex
Mi Item #11686722
MFR #40610396

Mfr description
40610396 5/8-11 DELRIN W/O BOLT LEVELING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.08/each

Specifications

Dimensions

  • Base Diameter
    2-1/2 in
  • Hex Size
    7/8 mm
  • Length
    1-1/4 in
  • Thread Size
    5/8-11

Details

  • Load Capacity
    1,200.000 lb
  • Stud Material
    Steel
  • Type
    Tapped Pivotal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)