Motion
40610404
1800 Lb Capacity, 3/4-10 Thread, 1-1/2" OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Mount, 3" Base Diam, Delrin Pad, 1-1/16" Hex
Mi Item #11686724
MFR #40610404
Price$34.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 Lb Capacity, 3/4-10 Thread, 1-1/2" OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Mount, 3" Base Diam, Delrin Pad, 1-1/16" Hex
Mi Item #11686724
MFR #40610404

Mfr description
40610404 3/4-10 DELRIN W/O BOLT LEVELING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.05/each

Specifications

Dimensions

  • Base Diameter
    3 in
  • Hex Size
    1-1/16 mm
  • Length
    1-1/2 in
  • Thread Size
    3/4-10

Details

  • Load Capacity
    1,800.000 lb
  • Stud Material
    Steel
  • Type
    Tapped Pivotal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)