1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
40610412
2400 Lb Capacity, 1-8 Thread, 1-7/8" OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Mount, 4" Base Diam, Steel Pad, 1-3/8" Hex
MI ITEM #
11686726
MFR #
40610412
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Gibraltar Brands 40610412
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
40610412
2400 Lb Capacity, 1-8 Thread, 1-7/8" OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Mount, 4" Base Diam, Steel Pad, 1-3/8" Hex
MI ITEM #
11686726
MFR #
40610412
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
40610412 1"-8 DELRIN W/O BOLT LEVELING M
Specifications
Base Diameter
4 in
Hex Size
1-3/8 mm
Length
1-7/8 in
Load Capacity
2,400.000 lb
Thread Size
1-8
Type
Tapped Pivotal
Stud Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought