Motion
40610453
1/2-13 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 5,000 Max Lb Capacity, 1-7/8" Base Diam
MI ITEM #11686734
MFR #40610453
List Price$37.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 5,000 Max Lb Capacity, 1-7/8" Base Diam
MI ITEM #11686734
MFR #40610453

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.38/each for your price

Overview

Mfr description
40610453 1/2-13 S. S. WITH BOLT LEVELING

Specifications

  • Base Diameter
    1-7/8 in
  • Bolt Thread Size
    1/2-13
  • Load Capacity
    5,000.000 lb
  • Type
    Studded Pivotal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text