Motion
40610495
10-32 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 150 Max Lb Capacity, 3/4" Base Diam
MI ITEM #11686741
MFR #40610495
List Price$7.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10-32 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 150 Max Lb Capacity, 3/4" Base Diam
MI ITEM #11686741
MFR #40610495

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.50/each for your price

Overview

Mfr description
40610495 10-32 DELRIN WITH BOLT LEVELING

Specifications

  • Base Diameter
    3/4 in
  • Bolt Thread Size
    10-32
  • Load Capacity
    150.000 lb
  • Type
    Studded Pivotal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text