Motion
40610529
1/2-13 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 700 Max Lb Capacity, 1-7/8" Base Diam
Mi Item #11686746
MFR #40610529
Price$12.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 700 Max Lb Capacity, 1-7/8" Base Diam
Mi Item #11686746
MFR #40610529

Mfr description
40610529 1/2-13 DELRIN W/ BOLT LEVELINGM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.85/each

Specifications

Dimensions

  • Base Diameter
    1-7/8 in
  • Bolt Thread Size
    1/2-13

Details

  • Load Capacity
    700.000 lb
  • Type
    Studded Pivotal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)