1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
40610586
220 Lb Capacity, 5/8-11 Thread, 3-7/8" OAL, Zinc Stud, Studded Socket Mount Leveling Mount, 2" Stud Length, 2-1/2" Base Diam, Zinc Pad, 7/8" Hex
MI ITEM #
11686753
MFR #
40610586
Price
$56.60
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 40610586
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
40610586
220 Lb Capacity, 5/8-11 Thread, 3-7/8" OAL, Zinc Stud, Studded Socket Mount Leveling Mount, 2" Stud Length, 2-1/2" Base Diam, Zinc Pad, 7/8" Hex
MI ITEM #
11686753
MFR #
40610586
Mfr description
40610586 5/8-11 2" STUD LT DUTY ANTI-VIB
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$56
.60
/each
Add to Cart
Specifications
Dimensions
Base Diameter
2-1/2 in
Hex Size
7/8 mm
Length
3-7/8 in
Stud Length
2 in
Thread Size
5/8-11
Details
Load Capacity
220.000 lb
Stud Material
Zinc
Type
Studded
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items