Motion
40610594
325 Lb Capacity, 3/4-10 Thread, 4-1/8" OAL, Zinc Stud, Studded Socket Mount Leveling Mount, 2" Stud Length, 3" Base Diam, Zinc Pad, 1-1/16" Hex
MI ITEM #11686755
MFR #40610594
List Price$81.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
325 Lb Capacity, 3/4-10 Thread, 4-1/8" OAL, Zinc Stud, Studded Socket Mount Leveling Mount, 2" Stud Length, 3" Base Diam, Zinc Pad, 1-1/16" Hex
MI ITEM #11686755
MFR #40610594

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$81.00/each for your price

Overview

Mfr description
40610594 3/4-10 2" STUD LT DUTY ANTI-VIB

Specifications

  • Base Diameter
    3 in
  • Hex Size
    1-1/16 mm
  • Length
    4-1/8 in
  • Load Capacity
    325.000 lb
  • Stud Length
    2 in
  • Thread Size
    3/4-10
  • Type
    Studded
  • Stud Material
    Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought