Motion
40610602
590 Lb Capacity, 1-8 Thread, 6" OAL, Zinc Stud, Studded Socket Mount Leveling Mount, 3-1/2" Stud Length, 4" Base Diam, Zinc Pad, 1-3/8" Hex
Mi Item #11686757
MFR #40610602
Price$112.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
590 Lb Capacity, 1-8 Thread, 6" OAL, Zinc Stud, Studded Socket Mount Leveling Mount, 3-1/2" Stud Length, 4" Base Diam, Zinc Pad, 1-3/8" Hex
Mi Item #11686757
MFR #40610602

Mfr description
40610602 1-8 3 1/2 STUD LT DUTY ANTI-VIB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.05/each

Specifications

Dimensions

  • Base Diameter
    4 in
  • Hex Size
    1-3/8 mm
  • Length
    6 in
  • Stud Length
    3-1/2 in
  • Thread Size
    1-8

Details

  • Load Capacity
    590.000 lb
  • Stud Material
    Zinc
  • Type
    Studded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)