Motion
40610610
1350 Lb Capacity, 1-1/4-7 Thread, 6-7/8" OAL, Zinc Stud, Studded Socket Mount Leveling Mount, 4" Stud Length, 6" Base Diam, Zinc Pad, 1-7/8" Hex
MI ITEM #11686759
MFR #40610610
List Price$296.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1350 Lb Capacity, 1-1/4-7 Thread, 6-7/8" OAL, Zinc Stud, Studded Socket Mount Leveling Mount, 4" Stud Length, 6" Base Diam, Zinc Pad, 1-7/8" Hex
MI ITEM #11686759
MFR #40610610

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$296.23/each for your price

Overview

Mfr description
40610610 1 1/4-7 4"STUD LT DUTY ANTI-VIB

Specifications

  • Base Diameter
    6 in
  • Hex Size
    1-7/8 mm
  • Length
    6-7/8 in
  • Load Capacity
    1,350.000 lb
  • Stud Length
    4 in
  • Thread Size
    1-1/4-7
  • Type
    Studded
  • Stud Material
    Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought