Motion
40610651
650 Lb Capacity, 3/4-10 Thread, 4-1/8" OAL, Zinc Stud, Studded Socket Mount Leveling Mount, 2" Stud Length, 3" Base Diam, Zinc Pad, 1-1/16" Hex
Mi Item #11686767
MFR #40610651
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
650 Lb Capacity, 3/4-10 Thread, 4-1/8" OAL, Zinc Stud, Studded Socket Mount Leveling Mount, 2" Stud Length, 3" Base Diam, Zinc Pad, 1-1/16" Hex
Mi Item #11686767
MFR #40610651

Mfr description
40610651 3/4-10 2" STUD MD DUTY ANTI-VIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Diameter
    3 in
  • Hex Size
    1-1/16 mm
  • Length
    4-1/8 in
  • Stud Length
    2 in
  • Thread Size
    3/4-10

Details

  • Load Capacity
    650.000 lb
  • Stud Material
    Zinc
  • Type
    Studded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)