Motion
40610669
1180 Lb Capacity, 1-8 Thread, 6" OAL, Zinc Stud, Studded Socket Mount Leveling Mount, 3-1/2" Stud Length, 4" Base Diam, Zinc Pad, 1-3/8" Hex
Mi Item #11686769
MFR #40610669
Price$181.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1180 Lb Capacity, 1-8 Thread, 6" OAL, Zinc Stud, Studded Socket Mount Leveling Mount, 3-1/2" Stud Length, 4" Base Diam, Zinc Pad, 1-3/8" Hex
Mi Item #11686769
MFR #40610669

Mfr description
40610669 1-8 3 1/2"STUD MD DUTY ANTI-VIB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$181.35/each

Specifications

Dimensions

  • Base Diameter
    4 in
  • Hex Size
    1-3/8 mm
  • Length
    6 in
  • Stud Length
    3-1/2 in
  • Thread Size
    1-8

Details

  • Load Capacity
    1,180.000 lb
  • Stud Material
    Zinc
  • Type
    Studded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)