Motion
40610685
995 Lb Capacity, 3/8-16 Thread, 3-1/2" OAL, Zinc Stud, Studded Socket Mount Leveling Mount, 2" Stud Length, 1-1/4" Base Diam, Zinc Pad, 5/8" Hex
MI ITEM #11686774
MFR #40610685
List Price$40.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
995 Lb Capacity, 3/8-16 Thread, 3-1/2" OAL, Zinc Stud, Studded Socket Mount Leveling Mount, 2" Stud Length, 1-1/4" Base Diam, Zinc Pad, 5/8" Hex
MI ITEM #11686774
MFR #40610685

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$40.68/each for your price

Overview

Mfr description
40610685 3/8-16 2" STUD HV DUTY ANTI-VIB

Specifications

  • Base Diameter
    1-1/4 in
  • Hex Size
    5/8 mm
  • Length
    3-1/2 in
  • Load Capacity
    995.000 lb
  • Stud Length
    2 in
  • Thread Size
    3/8-16
  • Type
    Studded
  • Stud Material
    Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought