Motion
40610693
2400 Lb Capacity, 1/2-13 Thread, 3-3/4" OAL, Zinc Stud, Studded Socket Mount Leveling Mount, 2" Stud Length, 1-7/8" Base Diam, Zinc Pad, 3/4" Hex
MI ITEM #11686776
MFR #40610693
List Price$62.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2400 Lb Capacity, 1/2-13 Thread, 3-3/4" OAL, Zinc Stud, Studded Socket Mount Leveling Mount, 2" Stud Length, 1-7/8" Base Diam, Zinc Pad, 3/4" Hex
MI ITEM #11686776
MFR #40610693

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$62.15/each for your price

Overview

Mfr description
40610693 1/2-13 2" STUD HV DUTY ANTI-VIB

Specifications

  • Base Diameter
    1-7/8 in
  • Hex Size
    3/4 mm
  • Length
    3-3/4 in
  • Load Capacity
    2,400.000 lb
  • Stud Length
    2 in
  • Thread Size
    1/2-13
  • Type
    Studded
  • Stud Material
    Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text