Motion
40610701
4400 Lb Capacity, 5/8-11 Thread, 3-7/8" OAL, Zinc Stud, Studded Socket Mount Leveling Mount, 2" Stud Length, 2-1/2" Base Diam, Zinc Pad, 7/8" Hex
MI ITEM #11686778
MFR #40610701
List Price$97.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4400 Lb Capacity, 5/8-11 Thread, 3-7/8" OAL, Zinc Stud, Studded Socket Mount Leveling Mount, 2" Stud Length, 2-1/2" Base Diam, Zinc Pad, 7/8" Hex
MI ITEM #11686778
MFR #40610701

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$97.70/each for your price

Overview

Mfr description
40610701 5/8-11 2" STUD HV DUTY ANTI-VIB

Specifications

  • Base Diameter
    2-1/2 in
  • Hex Size
    7/8 mm
  • Length
    3-7/8 in
  • Load Capacity
    4,400.000 lb
  • Stud Length
    2 in
  • Thread Size
    5/8-11
  • Type
    Studded
  • Stud Material
    Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought