Motion
40610750
120 Lb Capacity, 1/2-13 Thread, 1-3/4" OAL, Zinc Stud, Tapped Socket Mount Leveling Pad, 1-7/8" Base Diam, Zinc Pad, 3/4" Hex
MI ITEM #11686785
MFR #40610750
List Price$29.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
120 Lb Capacity, 1/2-13 Thread, 1-3/4" OAL, Zinc Stud, Tapped Socket Mount Leveling Pad, 1-7/8" Base Diam, Zinc Pad, 3/4" Hex
MI ITEM #11686785
MFR #40610750

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.78/each for your price

Overview

Mfr description
40610750 1/2-13 3/4"NUT L-DUTY ANTI-VIB.

Specifications

  • Base Diameter
    1-7/8 in
  • Hex Size
    3/4 mm
  • Length
    1-3/4 in
  • Load Capacity
    120.000 lb
  • Thread Size
    1/2-13
  • Type
    Tapped
  • Stud Material
    Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text