Motion
36986800

Made in USA
36986800

3/4" Max Flange Thickness, 1/2" Rod C-Clamp with Locknut; 400 Lb Capacity, Ductile Iron
MI ITEM #11686786
MFR #36986800
Price$17.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36986800

3/4" Max Flange Thickness, 1/2" Rod C-Clamp with Locknut; 400 Lb Capacity, Ductile Iron
MI ITEM #11686786
MFR #36986800

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.10/each

Specifications

Dimensions

  • Rod Size
    1/2 in

Details

  • Load Capacity
    400 lbs
  • Maximum Opening Capacity
    3/4 in
  • Type
    C-Clamp w/Locknut

Overview

Mfr description
36986800 36986800 1/2" 86 C-CLAMP W/LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought