Motion
36986818

Made in USA
36986818

3/4" Max Flange Thickness, 3/8" Rod C-Clamp; 400 Lb Capacity, Ductile Iron
Mi Item #11686788
MFR #36986818
Price$14.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36986818

3/4" Max Flange Thickness, 3/8" Rod C-Clamp; 400 Lb Capacity, Ductile Iron
Mi Item #11686788
MFR #36986818

Mfr description
36986818 36986818 3/8" 88 BLK STD C-CLMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.03/each

Specifications

Dimensions

  • Rod Size
    3/8 in

Details

  • Load Capacity
    400 lbs
  • Maximum Opening Capacity
    3/4 in
  • Type
    C-Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)