Motion
36986834

Made in USA
36986834

3/4" Max Flange Thickness, 3/8" Rod C-Clamp; 250 Lb Capacity, Ductile Iron
Mi Item #11686792
MFR #36986834
Price$8.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36986834

3/4" Max Flange Thickness, 3/8" Rod C-Clamp; 250 Lb Capacity, Ductile Iron
Mi Item #11686792
MFR #36986834

Mfr description
36986834 36986834 3/8" 92 BLK MALLEABLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.93/each

Specifications

Dimensions

  • Rod Size
    3/8 in

Details

  • Load Capacity
    250 lbs
  • Maximum Opening Capacity
    3/4 in
  • Type
    C-Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)