Motion
40610792
1350 Lb Capacity, 1-1/4-7 Thread, 2-7/8" OAL, Zinc Stud, Tapped Socket Mount Leveling Pad, 6" Base Diam, Zinc Pad, 2-7/8" Hex
Mi Item #11686793
MFR #40610792
Price$226.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1350 Lb Capacity, 1-1/4-7 Thread, 2-7/8" OAL, Zinc Stud, Tapped Socket Mount Leveling Pad, 6" Base Diam, Zinc Pad, 2-7/8" Hex
Mi Item #11686793
MFR #40610792

Mfr description
40610792 1 1/4-7 1.875NUT L-DTY ANTI-VIB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$226.88/each

Specifications

Dimensions

  • Base Diameter
    6 in
  • Hex Size
    2-7/8 mm
  • Length
    2-7/8 in
  • Thread Size
    1-1/4-7

Details

  • Load Capacity
    1,350.000 lb
  • Stud Material
    Zinc
  • Type
    Tapped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)