Motion
36986842

Made in USA
36986842

3/4" Max Flange Thickness, 1/2" Rod C-Clamp; 760 Lb Capacity, Ductile Iron
MI ITEM #11686794
MFR #36986842
List Price$11.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36986842

3/4" Max Flange Thickness, 1/2" Rod C-Clamp; 760 Lb Capacity, Ductile Iron
MI ITEM #11686794
MFR #36986842

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.73/each for your price

Overview

Mfr description
36986842 36986842 1/2" 92 BLK MALLEABLE

Specifications

  • Maximum Opening Capacity
    3/4 in
  • Load Capacity
    760 lbs
  • Rod Size
    1/2 in
  • Type
    C-Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought