Motion
36986875

Made in USA
36986875

3/4" Max Flange Thickness, 3/8" Rod C-Clamp with Locknut; 230 Lb Capacity, Carbon Steel
Mi Item #11686795
MFR #36986875
Price$15.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36986875

3/4" Max Flange Thickness, 3/8" Rod C-Clamp with Locknut; 230 Lb Capacity, Carbon Steel
Mi Item #11686795
MFR #36986875

Mfr description
36986875 36986875 3/8" 95 BLK ST C-CLMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.10/each

Specifications

Dimensions

  • Rod Size
    3/8 in

Details

  • Load Capacity
    230 lbs
  • Maximum Opening Capacity
    3/4 in
  • Type
    C-Clamp w/Locknut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)