Motion
36986883

Made in USA
36986883

3/4" Max Flange Thickness, 1/2" Rod C-Clamp with Locknut; 380 Lb Capacity, Carbon Steel
Mi Item #11686797
MFR #36986883
Price$29.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36986883

3/4" Max Flange Thickness, 1/2" Rod C-Clamp with Locknut; 380 Lb Capacity, Carbon Steel
Mi Item #11686797
MFR #36986883

Mfr description
36986883 36986883 1/2" 95 BLK ST C-CLMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.48/each

Specifications

Dimensions

  • Rod Size
    1/2 in

Details

  • Load Capacity
    380 lbs
  • Maximum Opening Capacity
    3/4 in
  • Type
    C-Clamp w/Locknut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)