Motion
40610826
440 Lb Capacity, 5/8-11 Thread, 1-7/8" OAL, Zinc Stud, Tapped Socket Mount Leveling Pad, 2-1/2" Base Diam, Zinc Pad, 7/8" Hex
MI ITEM #11686802
MFR #40610826
List Price$74.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
440 Lb Capacity, 5/8-11 Thread, 1-7/8" OAL, Zinc Stud, Tapped Socket Mount Leveling Pad, 2-1/2" Base Diam, Zinc Pad, 7/8" Hex
MI ITEM #11686802
MFR #40610826

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$74.23/each for your price

Overview

Mfr description
40610826 5/8-11 7/8"NUT M-DUTY ANTI-VIB.

Specifications

  • Base Diameter
    2-1/2 in
  • Hex Size
    7/8 mm
  • Length
    1-7/8 in
  • Load Capacity
    440.000 lb
  • Thread Size
    5/8-11
  • Type
    Tapped
  • Stud Material
    Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought